BA/10K-2-AP
BAPI HVAC Sensors, Wall Plate Unit Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA/10K-2-AP

BAPI HVAC Sensors, Wall Plate Unit Series
In stock
Item Number
BA/10K-2-AP
MFG Item Number
432
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Wall Plate Unit Series
Item #
BA/10K-2-AP
Temp Sensor, Wall Plate, Aluminum

Wall Plate Unit Series Information

  • Etched Teflon Leadwires and Foamback Insulator
  • Several Material, Finish and Color Options
  • Wide Selection of Temperature Sensing Elements
  • Limited Lifetime Warranty
Wall Plates are ideal for areas where a discreet, rugged zone sensor is required. All Wall Plates feature 3/4" closed cell foam backing which covers the plate and insulates it from wall temperature. All units also feature etched Teflon leadwires and double encapsulated sensors to create a watertight package that can perform in the real world.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 432
Item Number BA/10K-2-AP
Manufacturer BAPI
Product Series Wall Plate Unit
Family Series BAPI HVAC Sensors, Wall Plate Unit Series
Application Indoor
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-95% RH
Temperature Range (C) -20-70 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.125 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved