BA/10K-2-D-18
BAPI HVAC Sensors, Duct Unit Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA/10K-2-D-18

BAPI HVAC Sensors, Duct Unit Series
In stock
Item Number
BA/10K-2-D-18
MFG Item Number
441
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Duct Unit Series
Item #
BA/10K-2-D-18
Temp Sensor, Duct, 18 Inch

Duct Unit Series Information

  • Series 304 Stainless Steel Probes: 2", 4", 8", 12" and 18"
  • Several Enclosure Styles
  • Double Encapsulated Sensors & Etched Teflon Leadwires
  • Limited Lifetime Warranty
  • Wide Selection of Temperature Sensing Elements
Single Point Duct Units feature closed cell foam to seal the probe insertion hole and to absorb vibration. Mounting tabs allow for easy installation directly to the wall of the duct.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 441
Item Number BA/10K-2-D-18
Manufacturer BAPI
Product Series Duct Unit
Family Series BAPI HVAC Sensors, Duct Unit Series
Application Duct
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Temperature Range (C) -40-105 °C
Probe Length (in) 18 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved