BA/10K-2-I-4
BAPI HVAC Sensors, Immersion Probes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA/10K-2-I-4

BAPI HVAC Sensors, Immersion Probes Series
In stock
Item Number
BA/10K-2-I-4
MFG Item Number
482
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Immersion Probes Series
Item #
BA/10K-2-I-4
Temp Sensor, Immersion, 4 Inch

Immersion Probes Series Information

  • Probe Lengths: 2", 4" and 8" (fit standard BAPI Thermowell lengths)
  • Series 304 Stainless Steel Probes
  • Double Encapsulated Sensors
  • 3 Optional Watertight Enclosures
  • Wide Selection of Temperature Sensing Elements
Immersion Units are available in 2", 4" and 8" probe lengths. This unit is provided with a 1/4" stainless steel probe and a 1/2" NPT double‑ended stainless steel fitting.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 482
Item Number BA/10K-2-I-4
Manufacturer BAPI
Product Series Immersion Probes
Family Series BAPI HVAC Sensors, Immersion Probes Series
Application Immersion
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Temperature Range (C) -40-105 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.45 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved