ZPS-10-LR51-EZ-NT-D
BAPI HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZPS-10-LR51-EZ-NT-D

BAPI HVAC Sensors
In stock
Item Number
ZPS-10-LR51-EZ-NT-D
MFG Item Number
28083
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
ZPS-10-LR51-EZ-NT-D
Pressure Sensor, Zone, 0-10V Output,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28083
Item Number ZPS-10-LR51-EZ-NT-D
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Accuracy 0.5 %
Pressure Range 0-0.1 in WC
Output 0-10 VDC
Process Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display Yes
Supply Voltage 13-40 VDC, 18-28 VDC
Electrical Connection Terminal Block
Temperature Range 14-140 °F
Approvals ABS, CE, UL
RoHS Compliant Yes
Comments No Tube Included
Net Weight 0.17 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved