ZPS-ACC01
BAPI HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZPS-ACC01

BAPI HVAC Sensors
In stock
Item Number
ZPS-ACC01
MFG Item Number
7885
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
ZPS-ACC01
Zone Pressure Sensor Pickup Port,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 7885
Item Number ZPS-ACC01
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Process Connection 1/8 in ID, 5/32 in ID
Sensor Style Pickup Port
Display No
Temperature Range 32-122 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0.225 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved