01002-7252
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01002-7252

BEI Sensors Encoders, H25 Series
In stock
Item Number
01002-7252
MFG Item Number
01002-7252
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
01002-7252
Incremental Rotary Optical Encoder,

H25 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01002-7252
Item Number 01002-7252
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Shaft/Bore Size 3/8 "
Model Number H25E-F1-SS-1024-ABZC-15V/V-SM12
Shaft Seal Yes
Shaft Type Solid
Input Voltage 5-15 VDC
Output Voltage 5-15 VDC
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.755 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved