The store will not work correctly when cookies are disabled.
01002-7903
BEI Sensors Encoders, H25 Series
MFG Item Number
01002-7903
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Incremental Rotary Optical Encoder,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01002-7903 |
Item Number |
01002-7903 |
Manufacturer |
BEI Sensors |
Product Series |
H25 |
Family Series |
BEI Sensors Encoders, H25 Series |
Resolution (PPR) |
2,500 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/2 " |
Model Number |
H25D-SB-2500-ABC-15V/V-SM18-S |
Shaft Seal |
No |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Type |
Quadrature |
Output Voltage |
5-15 VDC |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
NEMA Rating |
NEMA 4, NEMA 13 |
IP Rating |
IP66 |
Net Weight |
0.9063 lbs |
Gross Weight |
1.215 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved