01002-8084
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01002-8084

BEI Sensors Encoders, H25 Series
In stock
Item Number
01002-8084
MFG Item Number
01002-8084
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
01002-8084
Incremental Rotary Optical Encoder,

H25 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01002-8084
Item Number 01002-8084
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 2,048
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1/2 "
Shaft Seal No
Shaft Type Solid
Input Voltage 5-15 VDC
Output Voltage 5-15 VDC
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.9063 lbs
Gross Weight 1.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved