01002-9180
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01002-9180

BEI Sensors Encoders, H25 Series
In stock
Item Number
01002-9180
MFG Item Number
01002-9180
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
01002-9180
Optical Incremental Encoder

H25 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 01002-9180
Item Number 01002-9180
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 600
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1/2 "
Model Number H25D-SS-600-ABZC-28/V-SM18-S
Shaft Seal Yes
Shaft Type Solid
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.9063 lbs
Gross Weight 0.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved