01005-1464
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01005-1464

BEI Sensors Encoders, H25 Series
In stock
Item Number
01005-1464
MFG Item Number
01005-1464
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
01005-1464
Optical Incremental

H25 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01005-1464
Item Number 01005-1464
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 10,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Model Number XH25E-F1SS10,000T5ABZC28V/VSM18
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 1.88 "
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.825 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved