The store will not work correctly when cookies are disabled.
01008-774
BEI Sensors Encoders, L25 Series
MFG Item Number
01008-774
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Optical Incremental Encoder
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01008-774 |
Item Number |
01008-774 |
Manufacturer |
BEI Sensors |
Product Series |
L25 |
Family Series |
BEI Sensors Encoders, L25 Series |
Resolution (PPR) |
1,000 |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-F2-1000-ABZ-28V/V-SC5-S |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Termination |
5 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Net Weight |
0.8125 lbs |
Gross Weight |
0.565 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved