01012-168
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01012-168

BEI Sensors Encoders, H25 Series
In stock
Item Number
01012-168
MFG Item Number
01012-168
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
01012-168
Optical Absolute Encoder

H25 Series Information


Long considered the industry standard for shafted incremental encoders, the Model H25 is now available in an absolute version with up to 13 Bits of resolution. It incorporates many of the great standard features of the incremental version, including: EMI shielding, 40‑lb ABEC 7 bearings, matched thermal coefficients on critical components, and custom optics. This encoder features a 12 or 13 Bit absolute parallel gray code output, a selection line for count direction, and an output latch as standard. Output is standard gray code with options for natural binary or SSI compatible signals. Signals can be provided in either a single‑ended multi‑voltage line driver (TTL compatible when provided with 5 volts) or as an open‑collector style of output. Typical applications include dam gate control, cranes, telescopes, tool changers, and robotics.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01012-168
Item Number 01012-168
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Input Power 5-28 VDC
Protocol SSI
Shaft/Bore Size 3/8 "
Shaft Seal No
Mounting Servo
Explosion Proof No
Duty Industrial
Operating Temperature 0-70 °C
Model Number H25D-SS-CCW-8GC-5V/OCR-EM20
Approvals CE
RoHS No
Net Weight 0.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved