01018-929
BEI Sensors Encoders, H40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01018-929

BEI Sensors Encoders, H40 Series
In stock
Item Number
01018-929
MFG Item Number
01018-929
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H40 Series
Item #
01018-929
Optical Absolute Encoder

H40 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01018-929
Item Number 01018-929
Manufacturer BEI Sensors
Product Series H40
Family Series BEI Sensors Encoders, H40 Series
Input Power 5-28 VDC
Protocol SSI
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Explosion Proof Yes
Duty Industrial
Operating Temperature 0-70 °C
IP Rating IP66
Model Number H40A-12GC-S3-CW-EM18
Approvals CE, cULus
RoHS No
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved