01036-685
BEI Sensors Encoders, H38 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01036-685

BEI Sensors Encoders, H38 Series
In stock
Item Number
01036-685
MFG Item Number
01036-685
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H38 Series
Item #
01036-685
Optical Absolute Encoder

H38 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01036-685
Item Number 01036-685
Manufacturer BEI Sensors
Product Series H38
Family Series BEI Sensors Encoders, H38 Series
Input Power 5-28 VDC
Protocol SSI
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Explosion Proof Yes
Duty Industrial
Operating Temperature 0-70 °C
IP Rating IP66
Model Number H38D-12X12NB-S3-CW-SC-UL-S
Approvals CE, cULus
RoHS No
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved