01039-1392
BEI Sensors Encoders, H20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01039-1392

BEI Sensors Encoders, H20 Series
In stock
Item Number
01039-1392
MFG Item Number
01039-1392
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H20 Series
Item #
01039-1392
Encoder, Incremental

H20 Series Information


The H20 is an extremely rugged encoder designed to economically fill the resolution range up to 4096 cycles per turn. This compact unit features a shock resistant disc, heavy duty bearings, and EMI shielding. The H20 conforms to NEMA 4 and 13 requirements. The H20 is also available in a hub shaft style with a flexmount (inset) for easy mounting directly to small motors. Typical applications of the H20 include machine control, process control, agricultural machinery, textile equipment, robotics, food processing, and metering.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01039-1392
Item Number 01039-1392
Manufacturer BEI Sensors
Product Series H20
Family Series BEI Sensors Encoders, H20 Series
Resolution (PPR) 500
Incremental Channels Dual with Index
Shaft/Bore Size 1/4 "
Model Number H20DB-25-SS-500-ABZ-15V/OCR-SCS18-S
Shaft Seal Yes
Shaft Type Solid
Input Voltage 5-15 VDC
Electrical Output Type Open Collector
Termination 18 in Cable
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Approvals CE
Net Weight 0.5625 lbs
Gross Weight 0.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved