01070-120
BEI Sensors Encoders, HS35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01070-120

BEI Sensors Encoders, HS35 Series
In stock
Item Number
01070-120
MFG Item Number
01070-120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS35 Series
Item #
01070-120
Rotary Hollow Shaft Optical Encoder

HS35 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01070-120
Item Number 01070-120
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Resolution (PPR) 1024
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 1 "
Model Number HS35F-100-R2-BS-1024-ABZC-28V/V-SM18-S
Shaft Seal Yes
Shaft Type Hollow
Bolt Circle 3 "
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP65
Approvals CE, EX, IEC, UL, UR
Net Weight 1.24 lbs
Gross Weight 2.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved