01072-110
BEI Sensors Encoders, HS25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01072-110

BEI Sensors Encoders, HS25 Series
In stock
Item Number
01072-110
MFG Item Number
01072-110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS25 Series
Item #
01072-110
Optical Incremental Encoder

HS25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01072-110
Item Number 01072-110
Manufacturer BEI Sensors
Product Series HS25
Family Series BEI Sensors Encoders, HS25 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Shaft/Bore Size 5/8 "
Model Number HS25F-62-R10-BS-1024-ABZC-15V/V-SM12-S
Shaft Seal Yes
Shaft Type Hollow
Input Voltage 5-15 VDC
Output Voltage 5-15 VDC
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP65
Approvals CE, UL
Net Weight 0.5625 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved