The store will not work correctly when cookies are disabled.
01076-002
BEI Sensors Encoders, HS25 Series
MFG Item Number
01076-002
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rotary Hollow Shaft Optical Encoder
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01076-002 |
Item Number |
01076-002 |
Manufacturer |
BEI Sensors |
Product Series |
HS25 |
Family Series |
BEI Sensors Encoders, HS25 Series |
Resolution (PPR) |
1024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
HS25F-62-R10-BS-1024-ABZC-5V/V-SM12-EX-S |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 4, NEMA 13 |
IP Rating |
IP65 |
Approvals |
CE, UL |
Net Weight |
0.5625 lbs |
Gross Weight |
0.65 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved