01142-003
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01142-003

BEI Sensors Encoders
In stock
Item Number
01142-003
MFG Item Number
CD120-500-ABZC-28V/V-SM18
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
01142-003
Linear Cable Transducer,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CD120-500-ABZC-28V/V-SM18
Item Number 01142-003
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Measuring Range 0-3 m
Encoder Optical
Communication Interface Incremental
Programmable No
Wire Material Stainless Steel
Resolution 500 Pulses per Inch
Supply Voltage 5-28 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Connection Type M18 Connector
Housing Material Aluminum
IP Rating IP66
Comments CD120-500-ABZC-28V/V-SM18
Net Weight 4.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved