01142-006
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01142-006

BEI Sensors Encoders
In stock
Item Number
01142-006
MFG Item Number
CD120-250-ABZC-28V/V-SM18-B2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
01142-006
Linear Cable Transducer,

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CD120-250-ABZC-28V/V-SM18-B2
Item Number 01142-006
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Measuring Range 0-3 m
Encoder Optical
Communication Interface Incremental
Programmable No
Wire Material Stainless Steel
Resolution 250 Pulses per Inch
Supply Voltage 5-28 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Connection Type M18 Connector
Housing Material Aluminum
IP Rating IP66
Comments CD120-250-ABZC-28V/V-SM18-B2
Net Weight 4.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved