924-01002-6732
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

924-01002-6732

BEI Sensors Encoders, H25 Series
In stock
Item Number
924-01002-6732
MFG Item Number
924-01002-6732
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
924-01002-6732
Optical Incremental Encoder

H25 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 924-01002-6732
Item Number 924-01002-6732
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 2,500
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1/2 "
Model Number H25D-SB-2500-ABZC-28/5-SM18-S
Shaft Seal No
Shaft Type Solid
Input Voltage 5-28 VDC
Output Voltage 5 VDC
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.9063 lbs
Gross Weight 0.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved