924-01002-7245
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

924-01002-7245

BEI Sensors Encoders, H25 Series
In stock
Item Number
924-01002-7245
MFG Item Number
924-01002-7245
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
924-01002-7245
Incremental Rotary Optical Encoder,

H25 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 924-01002-7245
Item Number 924-01002-7245
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Model Number H25E-F1-SS-1024-ABZC-4469-LED-SC18-S
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 1.88 "
Input Voltage 5-15 VDC
Output Voltage 5-15 VDC
Electrical Output Type Line Driver
Termination 18 in Pigtail Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.735 lbs
Gross Weight 0.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved