924-01029-917
BEI Sensors Encoders, E25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

924-01029-917

BEI Sensors Encoders, E25 Series
In stock
Item Number
924-01029-917
MFG Item Number
924-01029-917
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E25 Series
Item #
924-01029-917
Optical Incremental Encoder

E25 Series Information


The E25 has been designed as a light duty encoder for applications such as robotics, precision computer peripherals and OEM motors and controls. It is designed with an integrated mounting ring and shaft coupling. The integrated mounting ring and shaft coupling allow for simplified installing and a low overall profile when the unit is mounted on a motor. These self‑contained mounting and coupling features can result in reduced interface cost.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 924-01029-917
Item Number 924-01029-917
Manufacturer BEI Sensors
Product Series E25
Family Series BEI Sensors Encoders, E25 Series
Resolution (PPR) 2,048
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Model Number E25BE-4RSB2048ABZC8830LEDSM18 S
Shaft Seal Yes
Shaft Type Integral Coupling
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 2
IP Rating IP43
Net Weight 1 lb
Gross Weight 1.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved