9416/076-8230/020-G6-100
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9416/076-8230/020-G6-100

BEI Sensors Encoders
In stock
Item Number
9416/076-8230/020-G6-100
MFG Item Number
9416/076-8230/020-G6-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
9416/076-8230/020-G6-100
10M Mating Cable Assembly

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9416/076-8230/020-G6-100
Item Number 9416/076-8230/020-G6-100
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 32.8 '
Termination Wire Leads
Connector Type 10 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved