The store will not work correctly when cookies are disabled.
ACW400-0045-001
BEI Sensors Encoders, ACW4 Series
In stock
Item Number
ACW400-0045-001
MFG Item Number
ACW4_00//2LM1//00045//L3R020//
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ACW4, MODULAR, 5V, ANALOG RATIO. 10
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACW4_00//2LM1//00045//L3R020// |
Item Number |
ACW400-0045-001 |
Manufacturer |
BEI Sensors |
Product Series |
ACW4 |
Family Series |
BEI Sensors Encoders, ACW4 Series |
Single Turn Resolution |
12 |
Input Power |
5-30 VDC |
Shaft Seal |
No |
Connector |
Cable |
Explosion Proof |
No |
IP Rating |
IP67 |
Model Number |
ACW400-2LM1-00045-L3R020 |
Approvals |
CE |
RoHS |
No |
Net Weight |
0.3306 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved