ACW400-0090-009
BEI Sensors Encoders, ACW4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACW400-0090-009

BEI Sensors Encoders, ACW4 Series
In stock
Item Number
ACW400-0090-009
MFG Item Number
ACW4_00//3L31//00090//L3R010//
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ACW4 Series
Item #
ACW400-0090-009
ACW4, MODULAR, 15-30V, ANALOG

ACW4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACW4_00//3L31//00090//L3R010//
Item Number ACW400-0090-009
Manufacturer BEI Sensors
Product Series ACW4
Family Series BEI Sensors Encoders, ACW4 Series
Single Turn Resolution 12
Input Power 15-30 VDC
Shaft Seal No
Connector Cable
Explosion Proof No
IP Rating IP67
Model Number ACW400-3L31-00090-L3R010
Approvals CE
RoHS No
Net Weight 0.3306 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved