ACW400-0360-014
BEI Sensors Encoders, ACW4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACW400-0360-014

BEI Sensors Encoders, ACW4 Series
In stock
Item Number
ACW400-0360-014
MFG Item Number
ACW4_00//3L31//00360//L3R050//
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ACW4 Series
Item #
ACW400-0360-014
ACW4, MODULAR, 15-30V, ANALOG

ACW4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACW4_00//3L31//00360//L3R050//
Item Number ACW400-0360-014
Manufacturer BEI Sensors
Product Series ACW4
Family Series BEI Sensors Encoders, ACW4 Series
Single Turn Resolution 12
Input Power 15-30 VDC
Connector Cable
IP Rating IP67
Model Number ACW400-3L31-00360-L3R050
Approvals CE
Net Weight 0.3306 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved