ACW400-12BT-007
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACW400-12BT-007

BEI Sensors Encoders
In stock
Item Number
ACW400-12BT-007
MFG Item Number
ACW4_00//PBBB//12//B2R050//
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
ACW400-12BT-007
ACW4, MODULAR, 5-30V, CANopen,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACW4_00//PBBB//12//B2R050//
Item Number ACW400-12BT-007
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Single Turn Resolution 12
Input Power 5-30 VDC
Shaft Seal No
Connector Cable
Explosion Proof No
IP Rating IP67
Model Number ACW400-PBBB-12-B2R050
Approvals CE
RoHS No
Net Weight 0.3306 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved