CHU930-12BT-001
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHU930-12BT-001

BEI Sensors Encoders
In stock
Item Number
CHU930-12BT-001
MFG Item Number
CHU930-12BT-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
CHU930-12BT-001
Encoder, Single Turn, 90mm, Hollow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHU930-12BT-001
Item Number CHU930-12BT-001
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Shaft/Bore Size 30 mm
Model Number CHU930-12BT-001
Shaft Type Thru-Bore
Input Voltage 5-30 VDC
Bearings Yes
Operating Temperature -20-90 °C
IP Rating IP65
Approvals CE
Net Weight 1.49 lbs
Gross Weight 2.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved