DSM5H065WTN02048GPR0201J03
BEI Sensors Encoders, DSM5H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSM5H065WTN02048GPR0201J03

BEI Sensors Encoders, DSM5H Series
In stock
Item Number
DSM5H065WTN02048GPR0201J03
MFG Item Number
DSM5H065WTN02048GPR0201J03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, DSM5H Series
Item #
DSM5H065WTN02048GPR0201J03
DSM5H06//5WTN//02048//GPR020/1J/++03

DSM5H Series Information

  • Robustness and Excellent Resistance to Shock and Vibration
  • Connector or Cable Output
  • High Protection Level: IP65
  • Adapted Anti‑Rotation System

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DSM5H065WTN02048GPR0201J03
Item Number DSM5H065WTN02048GPR0201J03
Manufacturer BEI Sensors
Product Series DSM5H
Family Series BEI Sensors Encoders, DSM5H Series
Resolution (PPR) 2,048
Shaft/Bore Size 6 mm
Model Number DSM5H065WTN02048GPR0201J03
Shaft Seal Yes
Shaft Type Solid
Output Voltage 11-30 VDC
Termination 5 m Radial Cable
Bearings Yes
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved