The store will not work correctly when cookies are disabled.
MHK5-EIB1B-1213-B150-PRM
BEI Sensors Encoders, MHK5 Series
In stock
Item Number
MHK5-EIB1B-1213-B150-PRM
MFG Item Number
MHK5-EIB1B-1213-B150-PRM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
MHK5-EIB1B-1213-B150-PRM
Profinet, Hollow shaft, M12
- Blind Shaft Version, 15mm Standard ID with Options Down to 6mm ID
- Precision Ball Bearings with Sealing Flange
- Code Disc Made of Unbreakable and Durable Plastic
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MHK5-EIB1B-1213-B150-PRM |
Item Number |
MHK5-EIB1B-1213-B150-PRM |
Manufacturer |
BEI Sensors |
Product Series |
MHK5 |
Family Series |
BEI Sensors Encoders, MHK5 Series |
Single Turn Resolution |
13 |
Input Power |
10-30 VDC |
Shaft/Bore Size |
30 mm |
Shaft Seal |
Yes |
Explosion Proof |
No |
Operating Temperature |
-40-85 °C |
IP Rating |
IP65 |
Model Number |
MHK5-EIB1B-1213-B150-PRM |
Approvals |
CE |
RoHS |
No |
Net Weight |
0.8125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved