RAL-020-001
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAL-020-001

BEI Sensors Encoders
In stock
Item Number
RAL-020-001
MFG Item Number
RAL-020-001
RAL-020-001 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
RAL-020-001
2M Mating Cable Assembly

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAL-020-001
Item Number RAL-020-001
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 6.56 '
Termination Wire Leads
Connector Type 10 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 0.425 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved