TCW400-1213-001
BEI Sensors Encoders, TCW4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCW400-1213-001

BEI Sensors Encoders, TCW4 Series
In stock
Item Number
TCW400-1213-001
MFG Item Number
TCW4_00//PSSG//12B13D5//S5D005//
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, TCW4 Series
Item #
TCW400-1213-001
TCW4, MOD. MULTITURN, 5-30V, SSI NO

TCW4 Series Information

  • Rugged and Excellent Resistance to Shock and Vibration
  • Environmentally Resistant, IP67 Standard (IP69K Option)
  • Available Resolution 12 Bits Per Turn and up to 13 Bits of Turns Counting
Sensata‑BEI Sensors' TCW4 sensors provide absolute multi‑turn measurement with an SSI output in an over‑molded, modular package that offers design flexibility and protection from the environment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TCW4_00//PSSG//12B13D5//S5D005//
Item Number TCW400-1213-001
Manufacturer BEI Sensors
Product Series TCW4
Family Series BEI Sensors Encoders, TCW4 Series
Single Turn Resolution 13
Input Power 5-30 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Shaft Seal No
Explosion Proof No
IP Rating IP67
Model Number TCW400-PSSG-12B13D5-S5D005
Approvals CE
RoHS No
Net Weight 0.3306 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved