XH25DSS1000ABZC28V/VSM18
BEI Sensors Encoders, H25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XH25DSS1000ABZC28V/VSM18

BEI Sensors Encoders, H25 Series
In stock
Item Number
XH25DSS1000ABZC28V/VSM18
MFG Item Number
01002-8291
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H25 Series
Item #
XH25DSS1000ABZC28V/VSM18
Encoder

H25 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01002-8291
Item Number XH25DSS1000ABZC28V/VSM18
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP66
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved