1500-G-L1-S2-OC-X
BW Controls Relays, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500-G-L1-S2-OC-X

BW Controls Relays, 1500 Series
In stock
Item Number
1500-G-L1-S2-OC-X
MFG Item Number
1500GL1S2OCX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 1500 Series
Item #
1500-G-L1-S2-OC-X
RELAY, INDUCTION, 2 N/O & 1 N/C

1500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500GL1S2OCX
Item Number 1500-G-L1-S2-OC-X
Manufacturer BW Controls
Product Series 1500
Family Series BW Controls Relays, 1500 Series
Function Pump Up
Control Voltage 110-120 VAC
Output Current 9 A
Output Configuration 2NO, 1NC
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved