1500CL2S1OCX
BW Controls Relays, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500CL2S1OCX

BW Controls Relays, 1500 Series
In stock
Item Number
1500CL2S1OCX
MFG Item Number
1500CL2S1OCX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 1500 Series
Item #
1500CL2S1OCX
Relay 1500 Series 2 No 0 Nc 240V

1500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500CL2S1OCX
Item Number 1500CL2S1OCX
Manufacturer BW Controls
Product Series 1500
Family Series BW Controls Relays, 1500 Series
Function Pump Up
Control Voltage 208-240 VAC
Output Current 9 A
Output Configuration 2NO
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved