The store will not work correctly when cookies are disabled.
1500CL2S3N4X
MFG Item Number
1500CL2S3N4X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay 1500 Series 2 No 0 Nc 240V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1500CL2S3N4X |
Item Number |
1500CL2S3N4X |
Manufacturer |
BW Controls |
Family Series |
BW Controls Relays |
Function |
Pump Up |
Control Voltage |
208-240 VAC |
Output Current |
9 A |
Output Configuration |
2NO |
Approvals |
cURus |
Comments |
NEMA 4;Coil Insulation Class B |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved