5200-LF1-OC
BW Controls Relays, 5200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5200-LF1-OC

BW Controls Relays, 5200 Series
In stock
Item Number
5200-LF1-OC
MFG Item Number
5200-LF1-OC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 5200 Series
Item #
5200-LF1-OC
Relay, Low Sensitivity, Fixed, Open,

5200 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5200-LF1-OC
Item Number 5200-LF1-OC
Manufacturer BW Controls
Product Series 5200
Family Series BW Controls Relays, 5200 Series
Function Pump Down, Pump Up
Control Voltage 115 VAC, 240 VAC
Output Current 9 A
Output Configuration DPDT
Approvals cURus
Comments Open Chassis
Net Weight 1.668 lbs
Gross Weight 1.668 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved