CD2003P-2
Baldor Motors, SHUNT WOUND SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD2003P-2

Baldor Motors, SHUNT WOUND SCR Series
In stock
Item Number
CD2003P-2
MFG Item Number
CD2003P-2
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, SHUNT WOUND SCR Series
Item #
CD2003P-2
3HP,1750/2300RPM,DC,L186ATC,DPFG,TOD

SHUNT WOUND SCR Series Information

  • 1/4~500 Horsepower
  • 90~500 VDC Armature
  • Various Enclosure Types
  • C‑Face or Rigid Base
  • UL Recognized; CSA Certified
Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.

  • Class F Insulation


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CD2003P-2
Item Number CD2003P-2
Manufacturer Baldor
Product Series SHUNT WOUND SCR
Family Series Baldor Motors, SHUNT WOUND SCR Series
Horsepower 3 hp
Base RPM 1,750 RPM
Max RPM 2,300 RPM
Frame 186ATC
Armature Voltage 240 V
Armature Current 10.6 A
Field Voltage 120 V, 240 V
Field Current 0.45 A
Enclosure Type Drip Proof Full Guarded
Mounting Type C-Face With Base
Service Factor 1.15
Approvals CSA, UL
Net Weight 170 lbs
Gross Weight 175.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved