CD2015P-2
Baldor Motors, SHUNT WOUND SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD2015P-2

Baldor Motors, SHUNT WOUND SCR Series
In stock
Item Number
CD2015P-2
MFG Item Number
CD2015P-2
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, SHUNT WOUND SCR Series
Item #
CD2015P-2
15HP,1750/2300RPM,DC,258ATC,DPFG,F1

SHUNT WOUND SCR Series Information

  • 1/4~500 Horsepower
  • 90~500 VDC Armature
  • Various Enclosure Types
  • C‑Face or Rigid Base
  • UL Recognized; CSA Certified
Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.

  • Class F Insulation


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CD2015P-2
Item Number CD2015P-2
Manufacturer Baldor
Product Series SHUNT WOUND SCR
Family Series Baldor Motors, SHUNT WOUND SCR Series
Horsepower 15 hp
Base RPM 1,750 RPM
Max RPM 2,300 RPM
Frame 258ATC
Armature Voltage 240 V
Armature Current 55 A
Field Voltage 120 V, 240 V
Field Current 1.26 A
Enclosure Type Drip Proof Full Guarded
Mounting Type C-Face With Base
Service Factor 1.15
Approvals CSA, UL
Net Weight 250 lbs
Gross Weight 420.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved