The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD6203
Baldor Motors, SHUNT WOUND SCR Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, SHUNT WOUND SCR Series
3HP,1750RPM,DC,184TC,3668D,TEFC,F1
SHUNT WOUND SCR Series Information
1/4~500 Horsepower 90~500 VDC Armature Various Enclosure Types C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
CD6203
Item Number
CD6203
Manufacturer
Baldor
Product Series
SHUNT WOUND SCR
Family Series
Baldor Motors, SHUNT WOUND SCR Series
Horsepower
3 hp
Base RPM
1,750 RPM
Frame
184TC
Armature Voltage
180 V
Armature Current
14.7 A
Field Voltage
100 V, 200 V
Field Current
0.6 A, 1.2 A
Enclosure Type
Totally Enclosed Fan Cooled
Mounting Type
C-Face Removable Base
CT Speed Range
3:1
Approvals
CSA, UL
Net Weight
135 lbs
Gross Weight
133 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved