CDMG2315
Baldor Motors, LIFTING MAGNET GENERATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDMG2315

Baldor Motors, LIFTING MAGNET GENERATOR Series
In stock
Item Number
CDMG2315
MFG Item Number
CDMG2315
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, LIFTING MAGNET GENERATOR Series
Item #
CDMG2315
15KW,1750RPM,DC,259ATC,DPFG,F2

LIFTING MAGNET GENERATOR Series Information

  • 5~40 Kilowatts
  • 230 VDC Armature
  • DPFG Enclosures
  • Rigid Base
  • UL Recognized; CSA Certified
Baldor Lifting Magnet Generators are designed for crane mounted lifting magnets for recyclers and steel mills.

  • Class H Insulation
  • Compound Wound
  • Heavy Duty Steel Frame
  • Double Sealed Ball Bearings


Specifications

Specifications
Manufacturer Part Number CDMG2315
Item Number CDMG2315
Manufacturer Baldor
Product Series LIFTING MAGNET GENERATOR
Family Series Baldor Motors, LIFTING MAGNET GENERATOR Series
Power Rating (kW) 15 kW
Base RPM 1,750 RPM
Frame 259ATC
Armature Voltage 230 V
Armature Current 65 A
Field Voltage 230 V
Field Current 1.3 A
Enclosure Type Drip Proof Full Guarded
Mounting Type C-Face With Base
Approvals CSA, UL
Net Weight 250 lbs
Gross Weight 459 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved