CDP3326
Baldor Motors, PERMANENT MAGNET SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDP3326

Baldor Motors, PERMANENT MAGNET SCR Series
In stock
Item Number
CDP3326
MFG Item Number
CDP3326
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, PERMANENT MAGNET SCR Series
Item #
CDP3326
0.5HP,RPM,DC,56C,3336P,TENV,F1,N

PERMANENT MAGNET SCR Series Information

  • 1/4~5 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Permanent Magnet SCR DC Motors are used in applications such as conveyors, mixers and packaging machinery. Integral tachometer versions are available for applications where more precise speed regulation is required.

  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDP3326
Item Number CDP3326
Manufacturer Baldor
Product Series PERMANENT MAGNET SCR
Family Series Baldor Motors, PERMANENT MAGNET SCR Series
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Armature Current 2.5 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type C-Face Removable Base
CT Speed Range 20:1
Model Number T56S1027
Approvals CSA, UL
Net Weight 26.785 lbs
Gross Weight 31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved