CDP3420-V24
Baldor Motors, PERMANENT MAGNET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDP3420-V24

Baldor Motors, PERMANENT MAGNET Series
In stock
Item Number
CDP3420-V24
MFG Item Number
CDP3420-V24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, PERMANENT MAGNET Series
Item #
CDP3420-V24
.33HP,1800RPM,DC,56C,3416P,TENV,F1

PERMANENT MAGNET Series Information

  • 1/50~1 Horsepower
  • 12~180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face or Rigid Base
  • UL Recognized; CSA Certified
Baldor Low Voltage and Subfractional Permanent Magnet DC Motors are used in applications such as conveyors, material handling equipment, packaging machinery, pumps, fans, augers, winches and lifts.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDP3420-V24
Item Number CDP3420-V24
Manufacturer Baldor
Product Series PERMANENT MAGNET
Family Series Baldor Motors, PERMANENT MAGNET Series
Horsepower 1/3 hp
Base RPM 1,800 RPM
Frame 56C
Armature Voltage 24 V
Armature Current 13.6 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type C-Face With Base
Approvals CSA, UL
Net Weight 31 lbs
Gross Weight 31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved