CDPX3430
Baldor Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDPX3430

Baldor Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series
In stock
Item Number
CDPX3430
MFG Item Number
CDPX3430
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series
Item #
CDPX3430
.5HP,1750RPM,DC,56C,X3428P,XPFC,F1

EXPLOSION PROOF PERMANENT MAGNET SCR Series Information

  • 1/4~1 1/2Horsepower
  • 90 or 180 VDC Armature
  • TEFC Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Explosion Proof Permanent Magnet Motors are ideal for applications such as conveyors, feeders, and pumps, with adjustable speed and constant torque for hazardous locations.

  • Thermostat Included
  • Conduit Box Included
  • 20:1 CT Speed Range


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDPX3430
Item Number CDPX3430
Manufacturer Baldor
Product Series EXPLOSION PROOF PERMANENT MAGNET SCR
Family Series Baldor Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 90 V
Armature Current 5.2 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
CT Speed Range 20:1
Approvals CSA, UL
Net Weight 46 lbs
Gross Weight 46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved