CEM2333T-5
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM2333T-5

Baldor Motors, M Series
In stock
Item Number
CEM2333T-5
MFG Item Number
CEM2333T-5
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM2333T-5
15HP,1765RPM,3PH,60HZ,254TC,0936M,

M Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CEM2333T-5
Item Number CEM2333T-5
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose, High Efficiency
Horsepower 15 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254TC
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 92.4 %
Full Load Current 14.8 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overall Length 23.78 "
Net Weight 263 lbs
Gross Weight 275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved