CEM3714T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM3714T

Baldor Motors, M Series
In stock
Item Number
CEM3714T
MFG Item Number
CEM3714T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM3714T
10HP,1770RPM,3PH,60HZ,215TC,3752M,TEFC,F

M Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CEM3714T
Item Number CEM3714T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 10 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 215TC
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 91.7 %
Full Load Current 12 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 21.26 "
Net Weight 165 lbs
Gross Weight 165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved