CEM4104T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM4104T

Baldor Motors, M Series
In stock
Item Number
CEM4104T
MFG Item Number
CEM4104T
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM4104T
30HP,1760RPM,3PH,60HZ,286TC,TEFC,F1

M Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CEM4104T
Item Number CEM4104T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 30 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 286TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 93.6 %
Full Load Current 38 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Overall Length 27.76 "
Net Weight 515 lbs
Gross Weight 515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved