CHC244A
Baldor Motors, CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHC244A

Baldor Motors, CH Series
In stock
Item Number
CHC244A
MFG Item Number
CHC244A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, CH Series
Item #
CHC244A
.33HP,1700RPM,1PH,60HZ,48Z,3414C,TEAO,F1

CH Series Information

  • Designed For Continuous Air‑Over Applications with Moderate Starting Loads
  • Termination Panel with Quick Connection for Easier Installation
  • Resilient Cushion Rings on a Rugged Steel Base
  • Automatic Thermal Overloads
  • Capacitor Start (Single Phase)
  • Aluminum Endplates
  • Reversible Rotation
  • Class B Insulation
  • Ball Bearings


Specifications

Specifications
Manufacturer Part Number CHC244A
Item Number CHC244A
Manufacturer Baldor
Product Series CH
Family Series Baldor Motors, CH Series
Type Fan/Blower Service
Horsepower 1/3 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 48Z
Voltage (AC) 115 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Foot Mount, Rigid
Full Load Current 2.1 A
Service Factor 1.15
Inverter Duty No
Motor Type Capacitor Start
Bearing Type Ball
Overload Protection Automatic
Overall Length 11.46 "
Net Weight 25 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved