CL3405
Baldor Motors, CL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL3405

Baldor Motors, CL Series
In stock
Item Number
CL3405
MFG Item Number
CL3405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, CL Series
Item #
CL3405
.33HP,3450RPM,1PH,60HZ,56C,3413L,TEFC,F1

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL3405
Item Number CL3405
Manufacturer Baldor
Product Series CL
Family Series Baldor Motors, CL Series
Type General Purpose
Horsepower 1/3 hp
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
Voltage (AC) 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 55 %
Full Load Current 3 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 11.35 "
Net Weight 18.75 lbs
Gross Weight 21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved